KIT, CIRCULAR SAW 7-1/4IN186MM36V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KIT, CIRCULAR SAW 7-1/4IN186MM36V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC300K
  • Mfr. Model # DC300K
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.4 lbs

Product Details

Circular saw with 0 - 50 degree bevel with detents at 22.5 degree and 45 degree. Keyless blade change. Includes (1) 36 V battery pack, 1 hour charger, 7-1/4 inch carbide tipped blade, rip fence and a heavy-duty kit box.

Technical Specs

  • Includes (1) 36V Li-Ion Battery,1 Hour charger,7-1/4" Carbide Tipped Blade,Kit Box
  • Item Cordless Circular Saw Kit
  • Battery Included (1) BLDDC9360
  • Battery Pack Replacement BLDDC9360
  • Cutting Depth @ 90 Degrees 2-7/16"
  • No Load RPM 0 to 4000
  • Cutting Depth @ 45 Degrees 1-5/8"
  • Tool Weight 9.9 lbs.
  • Blade Side Left
  • Voltage 36
  • Standards UL Listed, CSA Certified
  • Shoe Material Magnesium
  • Battery Capacity 2.4 Ah
  • Tool Length 12-1/2"
  • Bevel Adjustment 0 Degrees - 50 Degrees
  • Blade Dia. 7-1/4"
  • Battery Included / Bare Tool Battery Included
  • Arbor Hole 5/8"
  • Cordless Tool Battery Type Li-Ion
  • Features Dewalt(R)-built, High Power, High Efficiency Motor, Keyless Lever-Action Blade Clamp

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list