Skip Content
KIT CALIBRATION H2S 02 PENTANE 58L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT CALIBRATION H2S 02 PENTANE 58L

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18102188
  • Mfr. Model # 18102188
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 2579
  • Shipping Weight 7.0 lbs

Product Details

Calibration kit, H2S, O2, pentane, 1 cylinder, 58 liter volume.

Technical Specs

  • For Use With Calibrating and Bump Testing ISC Instruments
  • Flow Rate 0.5 LPM
  • Gas Type O2, H2S, C5H12
  • Height 14-1/4"
  • Item Calibration Kit, H2S, O2, Pentane (1 Cylinder, 58 L)
  • Includes NIST Traceable Span Gases, Non-Refillable Cylinder, Flow Regulator and Convenient Carrying Case
  • Length 3-1/2"
  • Shut Off Manual
  • Material Aluminum
  • Status Indicator Pressure Gauge
  • Cylinder Size 58 L
  • Temp. Range -14 Degrees - 52 Degrees C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list