Skip Content
KIT CALIBRATION CO H2S O2 PENTANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT CALIBRATION CO H2S O2 PENTANE

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18102189
  • Mfr. Model # 18102189
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 2579
  • Shipping Weight 7.0 lbs

Product Details

Calibration kit, CO, H2S, O2, pentane, 1 cylinder, 58 liter volume.

Technical Specs

  • Flow Rate 0.5 LPM
  • For Use With Calibrating and Bump Testing ISC Instruments
  • Height 14-1/4"
  • Gas Type O2, CO, H2S, C5H12
  • Includes NIST Traceable Span Gases, Non-Refillable Cylinder, Flow Regulator and Convenient Carrying Case
  • Item Calibration Kit, CO, H2S, O2, Pentane (1 Cylinder, 58 L)
  • Length 3-1/2"
  • Temp. Range -14 Degrees - 52 Degrees C
  • Shut Off Manual
  • Material Aluminum
  • Status Indicator Pressure Gauge
  • Cylinder Size 58 L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list