Skip Content
KIT CALIBRATION 100PPM CO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT CALIBRATION 100PPM CO

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18102162
  • Mfr. Model # 18102162
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 2579
  • Shipping Weight 3.0 lbs

Product Details

Calibration kit, 100 ppm CO, 103 liter volume.

Technical Specs

  • Item Calibration Kit, 100 ppm CO (103 L)
  • Cylinder Size 103 L
  • Gas Type CO

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list