Skip Content
KIT BURN SMALL SOFT SIDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT BURN SMALL SOFT SIDED

WATERJEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WJLEBK1-6
  • Mfr. Model # EBK1-6
  • UNSPSC # 42311504
  • CATALOGUE PAGE # 2182
  • Shipping Weight 2.215 lbs

Product Details

Small soft sided burn kit includes: five burn dressings, two 3 inch roll gauze, scissors, and one instruction card. Garments are assembled utilizing a leak proof RF welded seam ensuring that harmful materials stay out.

Technical Specs

  • Application For Large or Minor Burns
  • Item Soft-Sided Burn Kit
  • Includes Burn Dressings - (1) 12" x 16", (2) 4" x 16", (2) 4" x 4", (2) 3" Rolls of Gauze, Scissors, (1) Instruction Card, Soft-Sided Heavy-Duty Carry Case
  • Size 13" H x 1.75" Wx 7.91" L
  • Standards FDA
  • Formula Purified Water, Xanthan Gum, Glycerin, Propylene Glycol, Melaleuca Alternifolia, Diazolidinyl Urea, Edetate Disodium, Methyl Paraben, Octoxynol 9, Propylparaben
  • Package Type Case
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List