Skip Content
KIT BREAKR/LCKOUT 120/277V W/2 SFTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT BREAKR/LCKOUT 120/277V W/2 SFTY

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY99302
  • Mfr. Model # 99302
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Colour Red
  • Includes (2) 120V Snap-On Breaker Lockouts, (2) 120/277V Clamp-On Breaker Lockouts, (2) Universal Multi-Pole Breaker Lockouts, (2) Cleats for 120/277V Clamp-On Lockout, (1) Lockout Belt Pouch, (2) Brady Safety Padlocks, (2) Lockout Tags
  • Number of Components 13
  • Item Portable Lockout Kit
  • Case Style Pouch
  • Number of Padlocks Included 2
  • Filled/Unfilled Filled
  • Lockout Application Electrical Lockout
  • Portable Yes
  • Standards OSHA 1910.147
  • Case Material Nylon
  • Language English
  • Case Height 7-1/2"
  • Case Width 4-3/4"
  • Case Depth 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list