Discontinued with Replacement
KIT, BRAD NAILER 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KIT, BRAD NAILER 2IN

PORTER CABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTCBN200B
  • Mfr. Model # BN200B
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.65 lbs
Suggested Replacement Product
KIT, BRAD NAILER 2IN

Your Price: NA

Technical Specs

  • Colour Gray
  • Features Depth of Drive Adjustment, Rubber Grip, and Special Hardened Driver Blade
  • For Use With 18 ga. Brad Nails
  • Height 9-3/4"
  • Gauge 18
  • Includes (1000) 18 ga. Brad Nails, 1/4" Fitting, Safety Glasses, and Carrying Case
  • Item Air Brad Nailer
  • Length 10-3/8"
  • Style Straight
  • Exhaust Rear
  • CFM per Shot 0.031
  • Width 3"
  • Housing Material Die-Cast Aluminum
  • Magazine Capacity 100
  • Tip No-Mar
  • Max. Pressure 120 PSI
  • Tool Weight 2.60 lb.
  • Required Pressure 70 to 120 PSI
  • Collation Type Adhesive
  • Fastener Range 5/8" - 2"
  • Firing Mode Sequential
  • Air Inlet 1/4" Male

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list