Skip Content
Discontinued with Replacement
KIT, BRAD NAILER 18-GAUGE, 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT, BRAD NAILER 18-GAUGE, 2

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD51238K
  • Mfr. Model # D51238K
  • UNSPSC # 27112716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.91 lbs
Suggested Replacement Product
BRAD NAILER, KIT,18-GAUGE, 2IN

Price: NA

Product Details

18 gauge 2 inch brad nailer. Tool-free indexed depth setting is lockable and repeatable. Tool-free jam clearing eliminates down time. 360 Degree exhaust channels air and dust away from user. 5/8 inch - 2 inch nail capacity provides complete range for trim

Technical Specs

  • Tool Weight 2.8 lbs.
  • Gauge 18
  • Fastener Range 5/8" - 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list