Skip Content
KIT BMP53 LAB STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT BMP53 LAB STARTER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY66282098157
  • Mfr. Model # 66282098157
  • UNSPSC # 44102405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Application Cable Marking, Facility ID, Healthcare Labeling, Laboratory ID, Lean/5S Labeling, Maintenance Labeling, Panel Manufacturing, Product ID, Regulatory Compliance Labeling, Safety ID, Visual Workplace Labeling, Wire Marking
  • Features Automatic Label Formatting, Built-In Cutter With Label Retention, Ribbon and Label Material in ONE Cartridge, Print From Android with Brady Mobil App, Bluetooth Compatible, Built-In Symbols and Barcodes, 16 Label Materials, 4 Foot Drop Tested
  • Max. Tape Width 1-1/2"
  • Includes AC Adapter/Battery Charger, Hard Case, LabelMark Standard Software, M-103-498 Label Cartridge, M-120-492 Label Cartridge, M-156-492 Label Cartridge, M-81-48 Label Cartridge, MC-1500-595-WT-BK Label Cartridge, Quick Start Guide, USB Cable
  • Printer Series BMP53
  • Item Portable Label Printer Kit
  • Warranty 2 yr.
  • Font Range 4 - 103
  • Printhead Resolution 300 dpi
  • Printer Display None
  • Printer Connectivity Bluetooth, Ethernet, USB, WiFi
  • Label Formats Supported Continuous and Die-Cut Labels
  • Stand Alone Printing / PC Required PC Required
  • Maximum Print Speed 1.0 in./sec.
  • Printer Weight 2.70 lbs.
  • Printer Power Options AC Adapter, Rechargeable Li-ion Battery, Optional AA Batteries
  • Printing Software Compatibility CodeSoft(TM), LabelMark(TM)
  • Color Printing Capability Single Colour
  • Printer Kit Type Lab Identification Supply Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list