Skip Content
KIT BMP53 ELECTRICAL STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT BMP53 ELECTRICAL STARTER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY66282098155
  • Mfr. Model # 66282098155
  • UNSPSC # 44102405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Features Automatic Label Formatting, Built-In Cutter With Label Retention, Ribbon and Label Material in ONE Cartridge, Print From Android with Brady Mobil App, Bluetooth Compatible, Built-In Symbols and Barcodes, 16 Label Materials, 4 Foot Drop Tested
  • Application Cable Marking, Facility ID, Healthcare Labeling, Laboratory ID, Lean/5S Labeling, Maintenance Labeling, Panel Manufacturing, Product ID, Regulatory Compliance Labeling, Safety ID, Visual Workplace Labeling, Wire Marking
  • Max. Tape Width 1-1/2"
  • Includes AC Adapter/Battery Charger, Hard Case, LabelMark Standard Software, M-103-427 Label Cartridge, M-187-1-342 Label Cartridge, MC-1500-595-OR-BK Label Cartridge, MC-1500-595-WT-BK Label Cartridge, MC-475-412 Label Cartridge, Quick Start Guide, USB Cable
  • Item Portable Label Printer Kit
  • Printer Series BMP53
  • Warranty 2 yr.
  • Printer Display None
  • Font Range 4 - 103
  • Printhead Resolution 300 dpi
  • Label Formats Supported Continuous and Die-Cut Labels
  • Printer Connectivity Bluetooth, Ethernet, USB, WiFi
  • Printer Power Options AC Adapter, Rechargeable Li-ion Battery, Optional AA Batteries
  • Stand Alone Printing / PC Required PC Required
  • Color Printing Capability Single Colour
  • Maximum Print Speed 1.0 in./sec.
  • Printer Weight 2.70 lbs.
  • Printing Software Compatibility CodeSoft(TM), LabelMark(TM)
  • Printer Kit Type Electrical Supply Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list