KIT BIT HAMMER DRILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT BIT HAMMER DRILL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-8851
  • Mfr. Model # 48-20-8851
  • UNSPSC # 20111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Product Details

Hammer drill bit kit includes: 5/32", 3/16", 1/4", 5/16", 3/8".

Technical Specs

  • Includes (1) 1/4" x 6", (1) 3/16" x 6", (1) 3/8" x 6", (1) 5/16" x 6", (1) 5/32" x 6"
  • Item Includes: 5/32", 3/16", 1/4", 5/16", 3/8"
  • Features Reduced slipping:3-Flat Secure-Grip(TM) Shank Holds The Bit Firmly In The Chuck, Faster Drilling:Reinforced Flute Geometry Increases Bit Stability,Longer Life:Carbide Tips Extend Performance In Masonry Applications,Convenience:Delivers Superior Quality In a Select Range Of Bits
  • Standards UL Listed, CSA Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list