Skip Content
KIT BATTERY CHARGING IMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT BATTERY CHARGING IMPACT

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTR2302B1412
  • Mfr. Model # 2302B1412
  • UNSPSC # 41113116
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • For Use With Impact and Impact Pro
  • Includes Offline Charging Kit, Offline Charging Cradle (Base Station), Wall Charger Power Supply Unit, (2) NiMH Batteries
  • Item Gas Monitor Charging Kit
  • Input Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list