Skip Content
KIT BALLAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT BALLAST

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGES400ML5AC4-55
  • Mfr. Model # GES400ML5AC4-55
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.05 lbs

Technical Specs

  • Includes Capacitor, Coil, Ignitor, Mounting Bracket, Hardware, Standard GE Lamp, Prewired Core
  • Length 4-4/5"
  • Item HID Ballast Kit
  • Number of Lamps 1
  • Operating Amps @ 208V 2.2
  • Operating Amps @ 120V 4
  • Operating Amps @ 240V 2
  • Width 4-1/5"
  • Ballast Type Core and Coil
  • Operating Amps @ 277V 1.7
  • ANSI Code S51
  • Dimension B 4"
  • Hz 60
  • Input Watts 472
  • Input Voltage 120/208/240/277/480
  • Lamp Type High Pressure Sodium
  • Insulation Class 180C
  • Ballast Family HID Magnetic
  • Operating Amps @ 480V 1
  • Dimension A 2"
  • Lamp Watts 400
  • Min. Starting Temp. -40 to 40 Degrees F
  • Ballast Start Type Pulse
  • Ballast Voltage 120/208/240/277/480
  • Ballast Item HID Ballast Kit
  • Ballast Max. Lamp Watts 472
  • Ballast Lamp Type High Pressure Sodium

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List