Skip Content
KIT BALLAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT BALLAST

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGEM400ML5AC4-55
  • Mfr. Model # GEM400ML5AC4-55
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.75 lbs

Technical Specs

  • Includes Capacitor, Coil, Ignitor, Mounting Bracket, Hardware, Standard GE Lamp, Prewired Core
  • Length 4-4/5"
  • Number of Lamps 1
  • Item HID Ballast Kit
  • Operating Amps @ 120V 3.8
  • Operating Amps @ 208V 2.2
  • Operating Amps @ 277V 1.7
  • Operating Amps @ 240V 1.9
  • Width 4-1/5"
  • ANSI Code M59/H33
  • Dimension B 4"
  • Ballast Type Core and Coil
  • Input Watts 428
  • Hz 60
  • Input Voltage 120/208/240/277/480
  • Insulation Class 180C
  • Lamp Type Metal Halide
  • Operating Amps @ 480V 0.9
  • Lamp Watts 400
  • Ballast Family HID Magnetic
  • Dimension A 2"
  • Min. Starting Temp. -22 to 22 Degrees F
  • Ballast Start Type Pulse
  • Ballast Item HID Ballast Kit
  • Ballast Voltage 120/208/240/277/480
  • Ballast Max. Lamp Watts 428
  • Ballast Lamp Type Metal Halide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list