Skip Content
KIT ASSORTMENT TENSION EXPANPIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT ASSORTMENT TENSION EXPANPIN

ITW BEE LEITZKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5A198
  • Mfr. Model # 5A198
  • UNSPSC # 31163201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Includes (30) Each: 1/16x3/4", (20) Each: 5/32x1", (15) Each: 3/32x1", x1-1/4", 1/8x7/8", x1-1/2", (10) Each: 3/16x1", x1-1/2", 7/32x1-1/4", 1/4x7/8", x1-1/4", x1-1/2", 5/16x1-1/2", (8) Each: 5/16x1-3/4", x2-1/2", (4) Each: 3/8x1-3/4", x2-1/4", Plastic Hanging Pak
  • Finish Zinc
  • Item Spring Pin Assortment
  • Material Carbon Steel
  • Number of Pieces 204
  • Number of Sizes 17
  • Type Slotted Spring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list