Skip Content
KIT ASPHALT 6-HOLE SPEED BUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT ASPHALT 6-HOLE SPEED BUMP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSB72AK
  • Mfr. Model # SB72AK
  • UNSPSC # 95121644
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Dimensions 13" L x 7" W x 6" H
  • Includes Tape and Spikes
  • For Use With Speed Bump
  • Colour Silver
  • Item Asphalt Kit
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list