KIT AMERIFLAME HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT AMERIFLAME HEAVY DUTY

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWHS-HDUF
  • Mfr. Model # HS-HDUF
  • UNSPSC # 23101508
  • CATALOGUE PAGE # 753
  • Shipping Weight 32.66 lbs

Product Details

Ameriflame(R) Hot Stuff(TM) cutting & welding outfit. Includes: regulators, cutting attachment, welding torch, cutting and welding tips, oxy/fuel hose set, check valves, flashback arrestors, welding goggles, flint lighter, tip saver set and instructions.

Technical Specs

  • Item Gas Welding Outfit
  • Gauge Size 2-1/2 po
  • Cuts Up To 8"
  • Welding Nozzles 4-1
  • Heating Head Type 11
  • Application Cutting, Welding, Heating
  • Cutting Tips 1-101A-0
  • Includes Welding Handle, Cutting Attachment, Cutting Tip, Welding Tip, Oxygen Regulator, Acetylene Regulator, Twin Hoses, Goggles, Lighter, Tip Cleaner, Flashback Arrestors
  • Series Ameriflame
  • Characteristics Cut Up to 8" With Optional Tips, Weld Up to 3" With Optional Tips
  • Fuel Acetylene
  • Torch Handle HD315TH
  • Delivery Pressure Range 2-15 PSIG Acetylene, 5-125 PSIG Oxygen
  • Cutting Attachment HD2460CA
  • Pressure Regulator R350-540, R360-510
  • For Use With Oxyacetylene
  • Gas Service Oxygen
  • Stages 1
  • Tip Series TYPE4
  • Welds Up To 5/64"
  • Inlet Connection Oxygen CGA540, Acetylene CGA510
  • Outlet Connection 9/16"-18, B
  • Head Angle 90 deg.
  • Max. Inlet Pressure R350-540: 3000 PSI, R360-510: 500 PSI