KIT AIRPAK NXG7 2.2 NO CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KIT AIRPAK NXG7 2.2 NO CASE

SCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCTAP3120207000101
  • Mfr. Model # AP3120207000101
  • UNSPSC # 46182004
  • CATALOGUE PAGE # 2723
  • Shipping Weight 23.0 lbs

Product Details

Self-Contained Breathing Apparatus (SCBA) Air-Pak(R) NXG7(TM). 2.2 Air-Pak(R) Kit, NxG7, Less Cylinder, Less Facepiece, and Less Case.

Technical Specs

  • Item 2.2 Air-Pak(R) Kit, NxG7(TM), Less Cylinder, Less Facepiece, and Less Case
  • Includes Personal Alert Safety System (Pass) Device
  • Pressure 2216 PSI
  • Standards NIOSH, CBRN, 2007 NFPA 1981, 1982 Approved
  • SCBA Harness Material Kevlar(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list