Skip Content
KIT AIR BRAKE FITTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT AIR BRAKE FITTING

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARABFR-KIT2
  • Mfr. Model # ABFR-KIT2
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 3172
  • Shipping Weight 1.5 lbs

Product Details

Air brake fitting assortment is ideal for the truck this kit includes 41 popular assorted air brake fittings for use with air brake tubing.

Technical Specs

  • Item Air Brake Fitting
  • For Use With Air Braking Tubing
  • Length 14"
  • Type Kit
  • Material Brass
  • Connection For D.O.T. Air Brake Tube
  • Standards DOT FMVSS 571.106-A1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list