Skip Content
KIT ADAPTER TD PAKMASTER 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT ADAPTER TD PAKMASTER 50

THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TMD7-3445
  • Mfr. Model # 7-3445
  • UNSPSC # 12131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Replacement Torch Adapter
  • Type -
  • Includes Connection Fitting, Electrical Connectors and Installation Instruction Sheet
  • Characteristics -
  • Item Torch Adapter Kit
  • Function Adapts 1Torch to Thermal Dynamics Stak Pak 35A, 70A, 105A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list