KIT ACCY,GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KIT ACCY,GUN

GRACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRA287553
  • Mfr. Model # 287553
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.2 lbs

Technical Specs

  • For Use With Mfr. No. 248862, 248866
  • Includes Spray Gun, (2) Spray Tips, Guard, Hose, Gun Bar Holder
  • Construction Metal
  • Fluid Delivery Type Pressure
  • Inlet Size 1/4"
  • Nozzle Size 0.017", 0.019"
  • Item Airless Spray Gun Kit
  • Hose Length 7 ft.
  • Max. Pressure 3600 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list