Skip Content
KIT 9 PIECE PLUMBERS LENOX SPPED S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT 9 PIECE PLUMBERS LENOX SPPED S

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX30860C600P
  • Mfr. Model # 30860C600P
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 481
  • Shipping Weight 3.7 lbs

Product Details

Plumbers hole saw kit. Includes hole saws: 3/4, 7/8, 1-1/8, 1-3/8, 1-3/4, 2, 2-1/2 inches, 2L and 5L snap back arbors, arbor adapter.

Technical Specs

  • Max. Cutting Depth 1-7/8"
  • Number of Pieces 9
  • Includes 3/4", 7/8", 1-1/8", 1-3/8", 2", 2-1/2", 2l and 5l Snap Back Arbors, (1) Arbor Adaptor
  • Item Plumber Hole Saw Kit
  • Teeth per Inch Variable Pitch
  • Application Wood, Metal
  • Thread Size 1/2-20 and 5/8-18
  • Shank Size 1/2", 3/8"
  • Pilot Drill Size 1/4" Dia. X 3-1/4" L
  • Replacement Pilot Drill No. Mfr. No.1779810
  • Tooth Material Bi-Metal
  • Replacement Arbor No. Mfr. No. 1779772, 1779669
  • Arbor Design Included
  • Range of Saw Sizes 3/4" - 2-1/2"
  • Saw Sizes Included 3/4", 7/8", 1-1/8", 1-3/8", 2", 2-1/2"
  • Hole Saw Product Grouping Hole Saw Kits

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list