Skip Content
KIT,6 IN DIA. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT,6 IN DIA.

AMERI-VENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3F351
  • Mfr. Model # 3F351
  • UNSPSC # 40101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • Diameter 6"
  • Item Gas Vent Pipe Kit
  • Includes Cap, Storm Collar, Flashing, Draft Hood Connector and 12" Adjustable Length
  • For Use With Heater
  • Bend Angle 90 Degrees
  • Gas Vent Pipe Dia. 6"
  • Gas Vent Pipe Item Gas Vent Pipe Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list