Discontinued with Replacement
KIT 5IN SURFACE GRIND DUST SHROUD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KIT 5IN SURFACE GRIND DUST SHROUD

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWE46151
  • Mfr. Model # DWE46151
  • UNSPSC # 23153309
  • CATALOGUE PAGE # 414
  • Shipping Weight 10.6 lbs
Suggested Replacement Product
DUST SHROUD KIT,FOR DEWALT GRINDERS,6PCS

Your Price: NA

Product Details

Dust collection shroud with flush grinding door allows dust collection for flush edge grinding with dust collection by rotating door, universal vacuum hose connection locks onto tool with a twist and click eliminating the need for the use of tape to secur

Technical Specs

  • For Use With Metalworking Grinders
  • Item Grinding Dust Shroud Kit
  • Length (Ft.) 1
  • Includes Grinder, Kit Bag, 5" Shroud, 5" Diamond Turbo Wheel, Universal Connector
  • Overall Dia. (In.) 10
  • Overall Depth (In.) 17
  • Overall Height (In.) 6
  • Overall Width (In.) 10
  • Type DeWalt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list