KIT #5 DUAL WHEEL W/AXLE/SPCRS 4PLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT #5 DUAL WHEEL W/AXLE/SPCRS 4PLY

ERIE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EREME14111
  • Mfr. Model # ME14111
  • UNSPSC # 24101507
  • CATALOGUE PAGE # 345
  • Shipping Weight 22.0 lbs

Product Details

#5 dual wheel kit comes with axle for wheelbarrow.

Technical Specs

  • Wheel Type Steel
  • Item Dual Wheel
  • Wheel Dia. 15.25"
  • Wheel Width 4"
  • Wheel Material Pneumatic 4 Ply
  • Axle Dia. 3/4"
  • Number of Wheels 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list