KIT, 4PC DC720, DW936, DW938, DW908 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KIT, 4PC DC720, DW936, DW938, DW908

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC4CKITA
  • Mfr. Model # DC4CKITA
  • UNSPSC # 26111724
  • CATALOGUE PAGE # 395
  • Shipping Weight 26.69 lbs

Product Details

Kit includes: DC759 1/2" compact drill/driver, DW938 reciprocating saw, DW936 trim saw, DW908 pivoting head flashlight, 1 hour charger, (2) 18 V batteries, 16-tooth carbide tipped trim saw blade, circular saw rip fence and a heavy-duty kit box.

Technical Specs

  • Item 18 Volt, 4 Tool Kit
  • Carrying Case Bag
  • Circular Saw BLDDCS392
  • Battery Included (2) BLDDC9099
  • Reciprocating Saw BLDDW938
  • Drill BLDDC720
  • Light BLDDW908
  • Voltage 18.0
  • Charger BLDDW9116
  • Number of Tools 4
  • Cordless Tool Battery Type NiCd
  • Battery Capacity 1.7 Ah
  • Battery Pack Replacement 4GA70
  • Includes Carbide Tipped Blade
  • Series Compact Power(R) 18 Volt
  • No. of Batteries Included 2
  • Corded/Cordless Cordless
  • Cordless Tools Included Circular Saw, Drill, Light, Reciprocating Saw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list