Skip Content
KIT 46743 + 43850 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT 46743 + 43850

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO45093
  • Mfr. Model # 45093
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Rectangular clearance marker lamp, kit with lamp/bracket/pigtail, 15,000 hour bulb, 12.8 volt, amber.

Technical Specs

  • Item Kit with Lamp/Bracket/Pigtail, Amber
  • Colour Yellow
  • Material Polycarbonate
  • Shape Rectangle
  • Current Rating 0.66 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list