Skip Content
KIT 4 X 6 NOTEBOOK, COVER, PEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT 4 X 6 NOTEBOOK, COVER, PEN

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR746B-KIT
  • Mfr. Model # 746B-KIT
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Includes Book Cover, Pen
  • Binding Spiral
  • Item Notebook
  • Cover Material PolyDura
  • Sheet Size 4" x 6"
  • Number of Sheets 50
  • Cover Color Black
  • Rule Universal Grid
  • Paper Color Gray
  • Paper Weight 20 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list