KIT 4 SPIKE ASPHALT FOR CAR STOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT 4 SPIKE ASPHALT FOR CAR STOP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCSAK4
  • Mfr. Model # CSAK4
  • UNSPSC # 31160000
  • CATALOGUE PAGE # 1979
  • Shipping Weight 4.0 lbs

Product Details

Asphalt, For Use With 70 inch - 72 inch L Car Stops.

Technical Specs

  • Colour Gray
  • Dimensions 5-3/8" L x 6" W x 12-1/2" H
  • Includes Tape and Spikes
  • For Use With Car Stop
  • Item Asphalt Hardware Kit
  • Material Steel
  • For Use With Parking Stop Style Parking Stop, Speed Bump
  • Parking Curb Accessories Subcategory Installation Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list