Skip Content
KIT 4 HOLE GLUE DOWN FOR CAR STOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT 4 HOLE GLUE DOWN FOR CAR STOP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCSGD4
  • Mfr. Model # CSGD4
  • UNSPSC # 30241502
  • CATALOGUE PAGE # 1979
  • Shipping Weight 3.0 lbs

Product Details

For Use With 96 inch Long Car Stops.

Technical Specs

  • Includes Anchor Plates, T-Nuts, Bolts and Washers
  • For Use With Car Stop
  • Colour Silver
  • Dimensions 7" L x 8" W x 5/8" H
  • Item Glue Down Anchor Plate
  • Material Steel
  • Parking Curb Accessories Subcategory Installation Kit
  • For Use With Parking Stop Style Parking Stop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list