Skip Content
KIT 32IN TORCH HOSE REG FOR PROPANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT 32IN TORCH HOSE REG FOR PROPANE

SIEVERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIEPS2960
  • Mfr. Model # PS2960
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 780
  • Shipping Weight 8.0 lbs

Technical Specs

  • Includes 32" Turboroofer Torch w/ Stand, 25 ft. Hose, Regulator, Flint Striker
  • Application Construction, Roadwork, Roofing, Weedburning
  • Item Torch Kit
  • Length 32"
  • Fuel Propane
  • Ignitor Flint Striker
  • Propane Temp. 3400 Degrees F
  • Propane Btus per Hour 225,000 - 375,000
  • Flame Type Standard
  • Series Pro 88

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list