Skip Content
KIT 301G ROUGH IN ONE TOOTH 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT 301G ROUGH IN ONE TOOTH 30

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX25476
  • Mfr. Model # 25476
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.65 lbs

Product Details

Patented design allows for easy plug ejection. Cuts 3 times faster than a hole saw, with very little torque, through wet, frozen, pressure treated, and hardwood without binding. Resharpenable high-speed steel tooth can cut even when interrupted by a nail.

Technical Specs

  • Item 7 Piece Kit: 2-1/8", 2-9/16", 3-5/8" One Tooth Hole Cutters, 2L Arbor, Diamond File, (2) 3/8" Stubby Spade Bits
  • Includes SNAP-BACK 2L (1/2" Shank), Diamond File, Two 3/8" Stubby Spade Bits
  • Number of Pieces 7
  • Shank Size 1/2"
  • Tooth Material High Speed Steel
  • Arbor Design Included
  • Saw Sizes Included 2-1/8", 2-9/16", 3-5/8"
  • Hole Saw Product Grouping Hole Cutter Kits
  • Application Wet, Frozen, Pressure Treated, Hardwoods
  • Teeth per Inch 1
  • Thread Size 5/8-18
  • Pilot Drill Size 1/4" dia. and 3/8" dia.
  • Replacement Pilot Drill No. Mfr. No.1779810
  • Max. Cutting Depth 1-1/2"
  • Replacement Arbor No. Mfr. No. 1779772
  • Range of Saw Sizes 2-1/8" - 3-5/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list