Skip Content
KIT 3/4IN NPT SS FLANGE 2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT 3/4IN NPT SS FLANGE 2PK

TACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GZU5
  • Mfr. Model # 3GZU5
  • UNSPSC # 40151726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Includes Cap Screws and Nuts
  • Item Flange
  • Package Quantity 1
  • Material Stainless Steel
  • Pipe Size (In.) 3/4" NPT
  • Fits Pump All Taco Bronze or Stainless Steel 00 and 1400 Series except Nos. 4PC79, 2KGV8, 2KGV9
  • Max. Operating Temp. 230
  • Max. Pressure (PSI) 125 PSI
  • Gasket Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list