!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KIT 2PC 18V 4.0AH DRILL/IMPACT

KIT 2PC 18V 4.0AH DRILL/IMPACT

MAKITA

KIT 2PC 18V 4.0AH DRILL/IMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KIT 2PC 18V 4.0AH DRILL/IMPACT

KIT 2PC 18V 4.0AH DRILL/IMPACT

MAKITA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MKTDLX2034M
  • Mfr. Model # DLX2034M
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Voltage 18.0
  • Battery Capacity 4.0 Ah
  • Charger MKTDC18RC
  • Impact Driver MKTDTD145Z
  • Number of Tools 2
  • Battery Included (2) MKT196401-9
  • Drill MKTDDF458Z

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list