Skip Content
KIT 2PC 18V 4.0AH DRILL/IMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT 2PC 18V 4.0AH DRILL/IMPACT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDLX2015M
  • Mfr. Model # DLX2015M
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 395
  • Shipping Weight 16.7 lbs

Technical Specs

  • Item 2 Pc Combo 4 ah Kit
  • Battery Included (2) MKT196401-9
  • Battery Pack Replacement MKT196235-0, MKT194205-3, MKT196401-9, MKT196675-2
  • Carrying Case Plastic
  • Voltage 18
  • Drill MKTDDF458Z
  • Impact Driver MKTDTD146Z
  • Number of Tools 2
  • Charger MKTDC18RC
  • Battery Capacity 4.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Includes 1/2" Drill / Driver ( DDF458Z) 1/4" Impact Driver (DTD152Z), Two 18 V (4.0 Ah) Li-Ion Batteries BL1840B (196401-9), Rapid Charger (DC18RC) Plastic Case (821532-2)
  • Green Certification or Other Recognition ENERGY STAR

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list