Skip Content
KIT 2 SPIKE ASPHALT FOR CAR STOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT 2 SPIKE ASPHALT FOR CAR STOP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCSAK2
  • Mfr. Model # CSAK2
  • UNSPSC # 31160000
  • CATALOGUE PAGE # 1979
  • Shipping Weight 3.0 lbs

Product Details

Asphalt, For Use With 48" L Car Stops. Mounting Kits.

Technical Specs

  • Colour Gray
  • Includes Tape and Spikes
  • Material Steel
  • Item Asphalt Hardware Kit
  • Dimensions 5-3/8" L x 6" W x 12-1/2" H
  • For Use With Car Stop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list