KIT 18V HIGH PERF HAM DRILL DRV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KIT 18V HIGH PERF HAM DRILL DRV

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2611-24
  • Mfr. Model # 2611-24
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.85 lbs

Product Details

The M18(TM) cordless system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry.

Technical Specs

  • Blows per Minute 0-28,000
  • Handle Type T/Ergonomic/Non-Slip Grip
  • Features LED Worklight
  • Max. Torque 650 in.-lb.
  • Includes (2) Batteries, Charger, Carrying Case
  • Battery Included (2) MTL48-11-1828
  • Item Cordless Hammer Drill/Driver Kit
  • No Load RPM 0 to 450/0 to 1800
  • Tool Weight 5.5 lbs.
  • Clutch Style Adjustable
  • Voltage 18.0
  • Chuck Size 1/2"
  • Tool Length 9-1/4"
  • Battery Capacity 3.0 Ah
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Battery Pack Replacement 2PYZ8
  • Series M18(TM)
  • Max. Power Not Specified
  • Brushless Motor Yes
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list