Skip Content
KIT 18V HIGH PERF 1/4IN IMPACT DRV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

KIT 18V HIGH PERF 1/4IN IMPACT DRV

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2650-22
  • Mfr. Model # 2650-22
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 405
  • Shipping Weight 11.7 lbs

Product Details

Variable speed trigger. 1/4 inch quick change hex chuck. Built-in LED light. Battery fuel gauge. Kit includes: (2) 18V XC batteries, (1) 1-hr charger, (1) belt clip and (1) carrying case. CSA certified.

Technical Specs

  • Features Hex Quick Change Chuck, Milwaukee Designed Impact Mechanism, Battery Fuel Gauge, Belt Clip, Buil- In LED Light, Trigger
  • Handle Type Soft Grip, T
  • Includes (2) M18 XC Compact Red Lithium Batteries, 1 hr. Charger, Belt Clip, Carrying Case
  • Item Cordless Impact Driver Kit
  • Max. Torque 1,400 in-lbs.
  • Clutch Style Ball and Roller
  • Battery Included (2) MTL48-11-1828
  • Drive Size 1/4" Hex
  • Voltage 18.0
  • Tool Weight 4.0 lbs.
  • Battery Capacity 3.0 Ah
  • Battery Included / Bare Tool Battery Included
  • Tool Length 5-3/4"
  • Drive Configuration Straight
  • Cordless Tool Battery Type Li-Ion
  • Battery Pack Replacement 2PYZ8

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list