KIT 18V HIGH PERF 1/2 IMPACT WCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

KIT 18V HIGH PERF 1/2 IMPACT WCH

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2652-22
  • Mfr. Model # 2652-22
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Compact and lightweight. 1/2 inch detent pin provides position bit retention. Built-in LED worklight. Includes (2) batteries, 1-hour charger and case.

Technical Specs

  • Handle Type Soft Grip, T
  • Features Magnesium Housing, Forward/Reverse Shuttle Switch, Designed Impact Mechanism, LED Light
  • Max. Torque 184 ft.-lb.
  • Includes (2) Batteries, 1 hr. Charger, Carrying Case
  • Item Cordless Impact Wrench Kit
  • Battery Pack Replacement 2PYZ8
  • Battery Included (2) 2PYZ8
  • Clutch Style Ball and Cam
  • Drive Size 1/2"
  • Tool Weight 4.1 lb.
  • Voltage 18.0
  • Tool Length 5-3/4"
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 3.0Ah
  • Drive Configuration Straight
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list