KIT 18V CUTOFF TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KIT 18V CUTOFF TOOL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2680-22
  • Mfr. Model # 2680-22
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 423
  • Shipping Weight 12.97 lbs

Product Details

4-pole motor: delivers maximum power when cutting or grinding. Overload protection:prevents damage to tool and battery. Debris baffle keep debris from entering the tool. Tool-free, burst resistant guard:allows for quick guard adjustment. Paddle switch design: the only cordless cut-off/grinder in the market with a paddle switch. 3-position side handle: provides optimal control and versatility. Includes: (2) 18 V XC high-capacity lithium-ion batteries, 1-hour charger, Type 1 guard, Type 27 guard,

Technical Specs

  • Features Milwaukee 4-pole Motor- Delivers Maximum Power When Cutting or Grinding, Overload Protection- Prevents Damage to the Tool and Battery in Abusive Situations, Debris Baffles - L-shape Vents Keep Debris From Entering the Tool and Damaging Internal Components to Help Increase Tool Life, Tool Free, Burst Resistant Guard- Allows for Quick, Easy Guard Adjustments. Easy to Access and Actuate Tool Free Guard Makes it Easier and Less Time Consuming to Adjust the Guard for Various Applications, Paddle Switch Design- the only Cordless Cut-off /grinder in the Market with a Paddle Switch Design, Up to 35% Faster Cutting Speed, Up to 50% More Cuts on a Single Charge, 3-position Side Handle- Provides Optimal Control and Versatility
  • Item Cordless Cut-off / Grinder Kit
  • Includes (2) M18(TM) Redlithium(TM) Xc Extended Capacity Battery (48-11-1828), (1) M18(TM) and M12(TM) Multi-voltage Charger (48-59-1812), (1) Contractor Bag, (1) Side Handle
  • Size 4-1/2"
  • Battery Included Yes
  • No Load RPM 9,000
  • Tool Weight 5.9 lbs.
  • Voltage 18
  • Battery Capacity 3.0 Ah
  • Spindle Thread Size 5/8"-11
  • Tool Length 13-1/4"
  • Battery Included / Bare Tool Battery Included
  • Handle Type Side
  • Battery Type M18(TM) REDLITHIUM(TM)
  • Battery Pack Replacement 48-11-1815, 48-11-1820, 48-11-1828, 48-11-1840, 48-11-1850

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list