KIT  17 PC HAZMAT  TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT 17 PC HAZMAT TOOL

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOM51
  • Mfr. Model # M51
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 199
  • Shipping Weight 19.1 lbs

Product Details

Contains: brush, crate opener, claw hammer, common knife, putty knife, groove joint plier, long nose pliers, combination pliers, deck scraper, spray booth scraper, std screwdriver - 5/16 inch tip, #3 Phillips screwdriver, tin snips, adjustable wrenches,

Technical Specs

  • Includes 10" Shoe Handle Brush, 9" Crate Opener, 16 oz. Claw Hammer w/Fiberglass Handle, 1-1/4" Putty Knife, 5-3/4" Blade Knife, 12" Tongue and Groove Plier, 7" Long Nose Plier w/Cutter, 8" Combination Plier, 3" Scraper, 5/16" Slotted and #3 Phillips Screwdrivers, 12" Tin Shears, 8" and 12" Adjustable Wrenches, 14" Pipe Wrench, Bung Wrench, 15" Deck Scraper
  • Material Beryllium Copper, Aluminum Bronze, Phosphor Bronze, Nickel Copper and Aluminum
  • Item Non-Sparking Tool Set
  • Standards Federal, GSA, Military, ANSI, Din, OSHA, DOE, NFPA, MSHA
  • Number of Pieces 17
  • Special Features Non-Magnetic, Corrosion Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list