Skip Content
KIT 12V TUBE CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT 12V TUBE CUTTER

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2471-21
  • Mfr. Model # 2471-21
  • UNSPSC # 23171603
  • CATALOGUE PAGE # 401
  • Shipping Weight 8.15 lbs

Product Details

(1) battery: 12 V/1.4 Ahr Li-ion. (1) 30 minute charger. (1) case. Lightweight/compact. Cuts pipe in confined spaces. Integrated LED light. On-board fuel gauge.

Technical Specs

  • Application Copper Tubing
  • Features Water Resistant Head, Auto Locking Mechanism, Auto Adjustment, and Battery Fuel Gauge
  • Includes Copper Cutter Blade Set, Battery, Charger, and Carrying Case
  • Battery Included Yes
  • No Load RPM 500
  • Voltage 12
  • Item Cordless Copper Tube Cutter Kit
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.5 Ah
  • Battery Included / Bare Tool Battery Included
  • Tool Length 14"
  • Cutting Capacity OD 1/2" - 1-1/8"
  • Battery Pack Replacement 48-11-2401

Compliance and Restrictions

  • Dangerous Good

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List