Skip Content
KIT 12V DRIVER / HACKZALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KIT 12V DRIVER / HACKZALL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2490-22
  • Mfr. Model # 2490-22
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 396
  • Shipping Weight 4.0 lbs

Product Details

12 V Li-Ion technology. Compact design. On-board fuel gauge. System offers cutting and driving tools. (1) 2401 driver. (1) 2420 Hackzall(TM). (2) batteries. (1) 30 minute charger. (2) Hackzall(TM) blades. (1) case.

Technical Specs

  • Item Cordless Combination Kit
  • Battery Included 48-11-2401
  • Carrying Case (1) Contractor Bag
  • Reciprocating Saw 2420-20
  • Includes (1) M12(TM) 1/4" Hex Screwdriver (bare Tool), (1) M12(TM) Hackzall(R) Recip Saw, (2) M12(TM) Redlithium(TM) Battery, (1) M12(TM) Lithium-ion Battery Charger, (1) Contractor Bag
  • Voltage 12
  • Number of Tools 2
  • Battery Capacity 1.5 Ah
  • Charger 48-59-2401
  • Screwdriver 2401-20
  • Cordless Tool Battery Type Li-Ion
  • Battery Pack Replacement 2XKZ6
  • Series M12(TM)
  • Cordless Tools Included Reciprocating Saw, Screwdriver
  • No. of Batteries Included 2
  • Corded/Cordless Cordless

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list