KIT 11PC TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT 11PC TOOL

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOM48
  • Mfr. Model # M48
  • UNSPSC # 27113200
  • CATALOGUE PAGE # 199
  • Shipping Weight 10.0 lbs

Product Details

11-piece tool kit. Includes screwdrivers, pliers, adjustable wrench, knives, pipe wrench, scratch brush and hammer.

Technical Specs

  • Standards Federal, GSA, Military, ANSI, Din, OSHA, DOE, NFPA, MSHA
  • Includes 5/16" Slotted and#2 Phillips Screwdrivers, 8" Combination Pliers, 6" and 10" Adjustable Wrenches, 10" Pipe Wrench, 10" Tongue and Groove Pliers, 16 oz. Claw Hammer, 1-1/4" Putty Knife, 3-1/8" Blade Knife, 10" Shoe Handle Scratch Brush
  • Item Non-Sparking Tool Set
  • Number of Pieces 11

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list