Skip Content
KIT 100 CAL/CM2 PRSNL PRTC SZ LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT 100 CAL/CM2 PRSNL PRTC SZ LGE

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALSK100L
  • Mfr. Model # SK100L
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes Coat, Bib Overalls, Arc Flash Hood, Hard Hat, Safety Glasses, Storage Bag
  • Colour Brown
  • Item Flame-Resistant Coat/Overall Kit
  • Material Cotton
  • Size L
  • Standards ASTM F1506 and NFPA 70E
  • ATPV Rating 100 cal/cm²
  • Hazard Risk Category (HRC) 4
  • Inseam 30"
  • Fits Chest Size 42" - 44"
  • Fits Waist Size 36 to 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list