Skip Content
KIT 1-7/8-6IN DIA HOLE SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT 1-7/8-6IN DIA HOLE SAW

HOLE PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AYY3
  • Mfr. Model # 4AYY3
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.58 lbs

Technical Specs

  • Item Adjustable Hole Cutter Kit
  • Includes 8" ABS Dust Shield, High Speed Steel And Tungsten Carbide Blade Sets, Hex Adjustment Wrenches, Carry Case
  • Hole Saw Product Grouping Hole Cutter Kits
  • Arbor Design Not Included
  • Number of Pieces 7
  • Application Plywood, Sheetrock, Veneer, Cement Board, Slate and Ceiling Tiles
  • Pilot Drill Size 17/46" dia. x 2-7/8" L
  • Teeth per Inch 1
  • Shank Size 3/8"
  • Tooth Material Carbide Grit
  • Max. Cutting Depth 1-1/8"
  • Primary Saw Application Wood
  • Range of Saw Sizes 1-7/8" - 6"
  • Saw Sizes Included Adjustable 1-7/8" to 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list