KIT 1/4# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT 1/4#

WORTHINGTON

Web Price : $14.77 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR331769
  • Mfr. Model # 331769
  • UNSPSC # 23271806
  • CATALOGUE PAGE # 895
  • Shipping Weight 0.47 lbs

Product Details

Includes: 1/4 lb. Worthington(TM) lead-free solder, Worthington(TM) water soluble flux, sand cloth and flux brush.

Technical Specs

  • Container Type Card
  • Item Lead Free Solder
  • Includes Lead Free Solder, Water Soluble Flux, Sand Cloth, Flux Brush
  • Package Quantity 12
  • Type Kit
  • Standards NSF/ANSI 61-G
  • Melting Range (Deg.) 430 F
  • Contents Tin, Copper, Selenium
  • Application Plumbing Repair Kit
  • Container Size 4 oz.
  • Wire Dia. (In.) 0.118

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list