KIT, TRACKER AC INJ SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT, TRACKER AC INJ SYSTEM

ROBINAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBN16235
  • Mfr. Model # 16235
  • UNSPSC # 27140000
  • CATALOGUE PAGE # 2955
  • Shipping Weight 5.0 lbs

Technical Specs

  • Application One Squeeze Injects 1/8 oz. of Dye
  • Used For Leak Detection Within the Vehicle
  • Includes Injection Gun, Light, Detection Dye, Dye Cleaner, UV Glasses, Molded Case
  • Number of Pieces 6
  • Material Blowed Molded Plastic
  • Standards SAE J2297 for use with R134A and R1234YF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list