KIT, LI-ION IMPACT DRILL COMBO 18V
KIT, LI-ION IMPACT DRILL COMBO 18V
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
360°
Product Details
DCK265L Compact Lithium 18 V drill/driver/impact driver combo kit. DCD760KL. DCF826KL.Each kit includes: 1 hour NiCad/NiMH/lithium-ion charger. (2) 18 V compact lithium-ion battery packs. Contractor bag. DCK266L Compact Lithium 18 V hammer drill/impact dr
Technical Specs
- Item Drill Driver And Impact Combo Kit
- Voltage 18
- Battery Capacity 1.5 Ah
- Series Compact Power(R) 18 Volt
- Charger DC9181
- Impact Driver BLDDCF826
- Cordless Tools Included Drill, Impact Driver
- Number of Tools 2
- Includes DCD760 18 V 1/2" Drill/ Driver, DCF826 18 V 1/4" Impact Driver, (2) 18 V Compact Li-ion Batteries, 30 Minute Charger, Contractor Bag
- Battery Included (2) BLDDC9181
- Drill DCD760
Related Products
-
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$224.92
/ SET
-
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.37
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$254.92
/ EACH
-
DEWALT
Sale Price :
$239.99 / EACH
Offer ends 30 Apr 2024
Your Price
:
$322.43
/ EACH