Skip Content
KING PIN 2IN FORGED SAE.38 THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KING PIN 2IN FORGED SAE.38 THICK

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYKP20038
  • Mfr. Model # KP20038
  • UNSPSC # 25181720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Features Forged from AISI 8630 steel & heat treated to create and maintain a hardness of 302-363 BHN.
  • For Use With Universal
  • Includes Kingpin
  • Item Trailer King Pin
  • Length 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list